This product requires certification to purchase.

Rubber Hand Riveter

You last purchased this on
 
Malco

Rubber Hand Riveter

  • Fast #
  • Part #M2IN1
  • Item #86728
  • Manufacturer Part #2IN1
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

Rubber Hand Riveter

  • Fast #
  • Part #M2IN1
  • Item #86728
  • Manufacturer Part #2IN1
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1102
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features both long stroke and short ratchet action power stroke
  • Three nosepieces measuring 1/8", 5/32", and 3/16"
  • One hand operation
  • Requires Certification

Specifications

Handle Length (in):
6 in
Handle Material:
Vinyl
Length:
8 in
Material:
Steel, Plastic