This product requires certification to purchase.

Manual 6 in. Multi-Bit 1 Piece Screwdriver

You last purchased this on
 
Malco

Manual 6 in. Multi-Bit 1 Piece Screwdriver

  • Fast #
  • Part #MRD6
  • Item #2031442
  • Manufacturer Part #RD6
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

Manual 6 in. Multi-Bit 1 Piece Screwdriver

  • Fast #
  • Part #MRD6
  • Item #2031442
  • Manufacturer Part #RD6
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Large, comfortable, barrel shaped cushion grip
  • Requires Certification

Specifications

Drive Type:
Multi-bit
Length:
6 in
Magnetic:
No
Number of Pieces:
1 Piece
Shaft Length:
6 in