This product requires certification to purchase.

You last purchased this on
 
Malco

Max2000® Bulldog™

  • Fast #
  • Part #MM2005
  • Item #746762
  • Manufacturer Part #M2005
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

Max2000® Bulldog™

  • Fast #
  • Part #MM2005
  • Item #746762
  • Manufacturer Part #M2005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits both large or small hands
  • Serrated lower jaws for solid gripping power in sheet metals
  • Fast adjusting, long life pivot bolt, holds desired adjustment even after repetitive use in heavy gauge metal
  • Ambidextrous, 1-handed operation metal latch
  • Requires Certification

Specifications

Application:
Aluminum, Copper, Galvanized Steel, Mild Steel, Stainless Steel
Blade Length (in):
1-1/16 in
Blade Material:
Alloy Steel
Collection:
Max2000® Bulldog™
Cutting Capacity:
18 ga
GSA Approved:
No
Number of Tools Included:
1
Tool Type:
Aviation Snip
Weight:
13 oz