This product requires certification to purchase.

8 in. Hand Riveter

You last purchased this on
 
Malco

8 in. Hand Riveter

  • Fast #
  • Part #MCR18
  • Item #504818
  • Manufacturer Part #CR18
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

8 in. Hand Riveter

  • Fast #
  • Part #MCR18
  • Item #504818
  • Manufacturer Part #CR18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight, compact size and slim nose projection allows this riveter to go wherever the work is
  • Four rivet nosepieces measuring 3/32", 1/8", 5/32" and 3/16" that store in handle
  • Ideally suited for blind riveting applications in aluminum windows, gutter and downspout
  • Not for use with 5/32" or 3/16" steel rivets or steel rivets larger than 32 mm
  • Spring return handles and comfortable contour grip make operation fast and easy
  • Secure handle latch makes this tool easy to fit in pouch or pocket
  • Requires Certification

Specifications

Length:
8 in
Material:
Steel, Plastic