Frequently Purchased Together
Product Details
Product Details
- Reversible 1/4" & 5/16" hex sockets for quick changes between sizes during installation
- Integrated sawtooth design cuts through soft and hardened sealant for rapid fastener removal
- Removable driver for easy cleanup of the socket and magnet
- Heavy-duty, deep-set magnet doesn't contact the screw, so the fasteners spin true
- Built with S2 hardened steel for long life and superior durability
Documents
Specifications
- Drive Size:
- 1/4 in
- Handle Material:
- Steel
- Height:
- 1 in
- Length:
- 6 in
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Width:
- 1 in