Frequently Purchased Together
Product Details
Product Details
- Use with wood, sheet metal or lag screws
- Flexible anchor is ideal for masonry or stone
- Lip on collar prevents anchor from pushing through hole in hollow walls
Specifications
- Color Finish Name:
- Red
- Diameter:
- 1/4 in
- Height:
- 1-1/2 in
- Length:
- 1 in
- Material:
- Plastic
- Package Quantity:
- Kit of 100
- Product Type:
- Anchor Kit
- Screw Head:
- Hex Washer Head
- Width:
- 3-3/4 in