Frequently Purchased Together
Product Details
Product Details
- Freely rotating blade holds its edge in copper, ABS plastic and PVC plastic
- Slim profile easily fits in pocket or pouch
Specifications
- Application:
- Copper, ABS, PVC, Plastic
- Fits Pipe Size:
- 1/4 in
- Length:
- 8-1/2 in
- Material:
- Steel
- Tool Type:
- Deburring Tool
- Width:
- 2-4/5 in