1 in. Galvanized Steel Hand Notcher in Black and Red
Redline™ 1 in. Galvanized Steel Hand Notcher in Black and Red
Frequently Purchased Together
Product Details
Product Details
- Soft-Touch, Non-Slip Handle Insert
- Ergonomically Contoured Handles
- Opening Maximizes Handle Leverage
- Unique 1-handed operation latch
Specifications
- Collection:
- Redline™
- Depth:
- 1 in
- Handle Material:
- Vinyl
- Jaw Depth (in):
- 1 in
- Jaw Width (in):
- 1 in
- Length:
- 8 in
- Material:
- Steel
- Tool Type:
- Sheet Metal Cutter