Replacement Pivot Pin for MHC1
Replacement Pivot Pin for MHC1
-
Pick Up: 4 Available in Indianapolis, IN
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement pivot pin and knob for the Malco HC1 and HC2 hole cutters
- Includes pivot pin, knob and washers
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- HC1, HC2
- Height:
- 1-1/5 in
- Length:
- 2-4/5 in
- Product Type:
- Pivot Pin Set
- Width:
- 5-1/2 in