This product requires certification to purchase.

Tote Tray Only in Black

You last purchased this on
 
Malco

Tote Tray Only in Black

  • Fast #
  • Part #MAL1660
  • Item #997381
  • Manufacturer Part #1660
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

Tote Tray Only in Black

  • Fast #
  • Part #MAL1660
  • Item #997381
  • Manufacturer Part #1660
4.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty, crush proof and rust proof
  • Material is durable, lightweight and portable
  • Three roomy compartments
  • Comfortable hand grip rolls to outside and will not bite into palm of hand
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Height:
4-1/2 in
Length:
15 in
Material:
Plastic
Material Type:
Polypropylene
Width:
10 in