Utility Knife
Utility Knife
Frequently Purchased Together
Product Details
Product Details
- Easy side button action that is safe to use and easy to operate
- Includes 3 double point blades for use. Replacement blades come in double point or hook
Documents
Specifications
- Blade Material:
- Die Cast Metal
- Color Finish Name:
- Grey
- Length:
- 9-1/2 in
- Material:
- Die Cast Metal
- Number of Blades:
- 3
- Tool Type:
- Utility Knife