This product requires certification to purchase.

Vinyl Cutter Stripper Crimp Electric Plier

You last purchased this on
 
Malco

Vinyl Cutter Stripper Crimp Electric Plier

Brand image
You last purchased this on
 
Malco

Vinyl Cutter Stripper Crimp Electric Plier

  • Fast #
  • Part #MWSC8
  • Item #100274
  • Manufacturer Part #WSC8
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The nose of the pliers feature a serrated jaw and slim profile, aiding in pulling wires and creating loops
  • Requires Certification

Specifications

Application:
Terminals
Color Finish Name:
Red
Cutting Capacity:
8 - 32 ga, 10 - 32 ga, 10 - 24 ga
Handle Material:
Vinyl
Handle Type:
Grip
Length:
8-1/4 in
Number of Tools Included:
1
Tool Type:
Plier
UL Listed:
No
Weight:
8 oz



Call for Pricing
Call for Pricing