Vinyl Cutter Stripper Spring Electric Plier
Vinyl Cutter Stripper Spring Electric Plier
Product Details
Product Details
- Combination of both AWG and metric capabilities
Specifications
- Application:
- Terminals
- Color Finish Name:
- Red
- Cutting Capacity:
- 10 - 20 ga
- Handle Material:
- Vinyl
- Handle Type:
- Grip
- Length:
- 6 in
- Number of Tools Included:
- 1
- Tool Type:
- Plier
- UL Listed:
- No
- Weight:
- 4 oz