8 mm x 2 in. Hex Washer Head Sheet Metal Screw (Pack of 2300)
Zip-in® 8 mm x 2 in. Hex Washer Head Sheet Metal Screw (Pack of 2300)
Frequently Purchased Together
Product Details
Product Details
- Undercut-indented hex washer slotted head
- Bright Zinc Plated
- Burr Free
- Full 1/4? (no. 8) head will not strip out of hex driver opening
- One 1/4? hex driver accommodates all sizes
- Undercut – always seats flush
- Some screws sizes available in pails
- ®Trademarked & Patented Head Markings indicate one and only genuine Zip-ins. U.S. Patent No. D524,638
Specifications
- Coating:
- Zinc Plated
- Collection:
- Zip-in®
- Drive Type:
- Slotted
- Head Diameter:
- 0.25
- Length:
- 2 in
- Material:
- Metal
- Package Quantity:
- Pack of 2300
- Screw Head:
- Hex Washer Head
- Thread Size:
- 8 mm