This product requires certification to purchase.

8 mm x 2 in. Hex Washer Head Sheet Metal Screw (Pack of 250)

You last purchased this on
 
Malco

Zip-in® 8 mm x 2 in. Hex Washer Head Sheet Metal Screw (Pack of 250)

  • Fast #
  • Part #MHW8X2ZWT
  • Item #1842015
  • Manufacturer Part #HW8X2ZWT
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

Zip-in® 8 mm x 2 in. Hex Washer Head Sheet Metal Screw (Pack of 250)

  • Fast #
  • Part #MHW8X2ZWT
  • Item #1842015
  • Manufacturer Part #HW8X2ZWT
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Phillips oval head
  • Zip-in® quality ensures quick drilling
  • Long length to screw to wall stud
  • Requires Certification

Specifications

Coating:
Zinc Plated
Collection:
Zip-in®
Color Finish Name:
White
Drive Type:
Slotted
Head Diameter:
0.25
Length:
2 in
Material:
Metal
Package Quantity:
Pack of 250
Product Type:
Zip-in Screw
Screw Head:
Hex Washer Head
Thread Size:
8 mm