Zip-in®
Frequently Purchased Together
Product Details
Product Details
- Penetrates multiple layers and heavy gauges of sheet metal at low RPMs and when full body weight cannot be applied
- Will not strip out of hex driver opening
- One 1/4" hex driver accommodates all sizes
- Undercut, always seats flush
- Burr free
- Some screws sizes available in pails
- ®Trademarked & Patented Head Markings indicate one and only genuine Zip-ins. U.S. Patent No. D524,638
Specifications
- Application:
- Sheet Metal
- Coating:
- Zinc Plated
- Collection:
- Zip-in®
- Drive Type:
- Slotted
- Head Diameter:
- 0.25
- Head Style:
- Hex
- Length:
- 3/4 in
- Material:
- Metal
- Package Quantity:
- Pack of 1000
- Screw Head:
- Hex Washer Head
- Thread Size:
- 8 mm