34 in. 430 lb. Ice Maker Bin in Black
34 in. 430 lb. Ice Maker Bin in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Convenient stay-open design keeps bin door out of the way while scooping ice Internal scoop holder stays above ice line for easy access and better sanitation high-tech stainless-like finish has been engineer-tested with superior corrosion resistance
- Black side panels to match your Koolaire ice machine
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- Model K-0500, Model K-0600, Model K-1000, Model 00443
- Capacity:
- 430 lb
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 34 in
- Height:
- 50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Width:
- 30 in