1 x 3/4 in. Urinal Top Spud
1 x 3/4 in. Urinal Top Spud
Package Quantity Info:
Each: 1 Inner Pack: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Utilatwin Laundry Tub; Double Bowl
- Floor Mounted; 25" x 48" 41 Gallon Capacity
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. ADVERTENCIA: Este producto puede
- UPC:
- 046587138583
- WaterSense Labeled:
- No