3 in Flapper
3 in Flapper
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Adjustable:
- No
- Fits Brand:
- Mansfield
- Fits Model:
- 108, 195, 3195, 112, 106, 386, 722 and 705NS Toilet
- Material:
- Rubber
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. ADVERTENCIA: Este producto puede
- Size:
- 3 in
- WaterSense Labeled:
- No