This product requires certification to purchase.

1.6 gpf Toilet Tank in White

You last purchased this on
 
Mansfield Plumbing Products

Alto® 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #M160RHWH
  • Item #278430
  • Manufacturer Part #016010040
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mansfield Plumbing Products

Alto® 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #M160RHWH
  • Item #278430
  • Manufacturer Part #016010040
3.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 30 Pallet: 30
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Three bolt tank-to-bowl connection
  • Flow rate: 1.6 gpf
  • Limited lifetime warranty
  • Anti-siphon ballcock
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Alto®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Handle Type:
Lever
Height:
14-3/4 in
IAPMO Listed:
Yes
Length:
8-1/4 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
No
Width:
19-3/4 in