This product requires certification to purchase.

Elongated Toilet Bowl in White

You last purchased this on
 
Mansfield Plumbing Products

Alto® Elongated Toilet Bowl in White

  • Fast #
  • Part #M135WH
  • Item #156046
  • Manufacturer Part #135010007
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mansfield Plumbing Products

Alto® Elongated Toilet Bowl in White

  • Fast #
  • Part #M135WH
  • Item #156046
  • Manufacturer Part #135010007
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three bolt tank-to-bowl connection
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Elongated front bowl
  • Rough-in size: 4"
  • Chrome plated plastic trip lever
  • Glazed trapway: 2"
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Alto®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
EPA Compliant:
No
Flush Type:
Dual
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15 in
Toilet Bowl Length:
18-3/4 in
Toilet Bowl Width:
14-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
No