This product requires certification to purchase.

Round Toilet Bowl in White

You last purchased this on
 
Mansfield Plumbing Products

Alto® Round Toilet Bowl in White

  • Fast #
  • Part #M117WH
  • Item #2234579
  • Manufacturer Part #011710010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mansfield Plumbing Products

Alto® Round Toilet Bowl in White

  • Fast #
  • Part #M117WH
  • Item #2234579
  • Manufacturer Part #011710010
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flow rate: 1.6 gpf
  • Round front bowl
  • Rough-in size: 12"
  • Anti-siphon ballcock
  • Glazed trapway: 2"
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Alto®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-3/4 in
Toilet Bowl Width:
13-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
No