1.6 gpf Toilet Tank in White
Barrett™ 1.6 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Flow rate: 1.6 gpf
- Material: Vitreous China
- Limited lifetime warranty
- Pilot operated anti-siphon fill valve
- Metal trip lever
- Complies with ADA requirements for accessibility
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2008
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1-08
- Collection:
- Barrett™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 17-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 8-3/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 19 in