This product requires certification to purchase.

60 x 36 in. Whirlpool Drop-in/Undermount Bathtub End Drain in White

You last purchased this on
 
Mansfield Plumbing Products

Pro-Fit® 60 x 36 in. Whirlpool Drop-in/Undermount Bathtub End Drain in White

  • Fast #
  • Part #M6517WHT
  • Item #8554519
  • Manufacturer Part #6517-WHT
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mansfield Plumbing Products

Pro-Fit® 60 x 36 in. Whirlpool Drop-in/Undermount Bathtub End Drain in White

  • Fast #
  • Part #M6517WHT
  • Item #8554519
  • Manufacturer Part #6517-WHT
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Drop-in or undermount
  • High gloss, easy-to-clean acrylic with fiberglass reinforcement
  • Pre-leveled legs for easy installation
  • Oval model with end drain
  • Spacious bathing well designed for one-person comfort
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
55 in
Basin Shape:
Oval
Basin Width:
29-3/4 in
Bathtub Shape:
Oval
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
Capacity:
55 gal
Collection:
Pro-Fit®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
End
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Undermount, Drop-in
Material:
Plastic, Reinforced Fiberglass
NSF Certified:
No
Number of Jets:
6
Origin:
Domestic
Overall Height:
21-1/4 in
Overall Length:
60 in
Overall Width:
36 in
Pump Location:
Right
UL Listed:
No
Weight:
120 lb
cUPC Certified:
Yes