This product requires certification to purchase.

19-1/2 x 16-3/4 in. Rectangular Wall Mount Bathroom Sink in White

You last purchased this on
 
Mansfield Plumbing Products

Willow Run 19-1/2 x 16-3/4 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #M1917CWH
  • Item #9566
  • Manufacturer Part #191760000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mansfield Plumbing Products

Willow Run 19-1/2 x 16-3/4 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #M1917CWH
  • Item #9566
  • Manufacturer Part #191760000
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2M 1998
ASME:
ASME A112.19.2 2008
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2008
Collection:
Willow Run
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
19-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. ADVERTENCIA: Este producto puede
Shape:
Rectangular
Sink Bowl Size:
13-1/2 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
16-3/4 in