This product requires certification to purchase.

Electricity Set

You last purchased this on
 
ManUp Key

Manup Electricity Set

  • Fast #
  • Part #MGBELSET
  • Item #8929003
  • Manufacturer Part #GBELSET
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ManUp Key

Manup Electricity Set

  • Fast #
  • Part #MGBELSET
  • Item #8929003
  • Manufacturer Part #GBELSET
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Revolutionary new concept for removing stuck manhole covers and drain inlets
  • Provides a one-man solution to allow stuck manholes to be released without chiseling or hammering
  • Patented slide hammer design exerts a momentary upward force capable of releasing stuck, jammed and rusted chamber covers quickly and efficiently
  • Extra set of handles allows user a choice of heights to work and lift cover
  • Multi directional interchangeable tips provides flexibility when inserting the tip for setup
  • Non-slip soft rubber grip provides ergonomic comfort
  • Electrical kit includes bar, 20 mm oval tip (M009O20), 22 mm Flat Tip(M003F22), 10 mm J Tip (M007J10), 8 mm Cleaning Tip (M006J08), (2) clips, and accessory case
  • Additional tips can be chosen to customize the set
  • Requires Certification

Specifications

Collection:
Manup
Diameter:
35 mm
Handle Material:
Rubber
Height:
800 mm
Material:
Plated Steel
Number of Tools Included:
8
Tool Type:
Electricity Set
Waterworks Application:
Cover Lifter
Weight:
20 lb