6 x 5 in. Stainless Steel and Plastic Pipe Support
6 x 5 in. Stainless Steel and Plastic Pipe Support
Frequently Purchased Together
Product Details
Product Details
- Models for Pipes Sizes - 1/2” through 10” IPS
- All Stainless Steel Hardware
- UV Protected Nylon or Stainless Steel Base
- Vertically Adjustable ranges from 3”-18”; Fixed height models available
- UV Protected SBR Rubber Roller with nylon bushing assembly and stainless steel shaft and hardware
- Free Standing or Structurally Attached
- Designed and manufactured in compliance with the International Fuel Gas Code, MSS SP-58-2002, MSS SP-69-2002 and MSS SP-127-2001where applicable for structural support systems
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Carbon Black
- Fits Pipe Size:
- 6 in
- Height:
- 6 in
- Length:
- 5 in
- Material:
- Stainless Steel, Plastic
- Tool Type:
- Pipe Roller
- Width:
- 8 in
- Work Load Limit:
- 110 lb