This product requires certification to purchase.

M Size Neoprene and Rubber Glove

You last purchased this on
 
Mapa Professional

Trilites® M Size Neoprene and Rubber Glove

  • Fast #
  • Part #M994927
  • Item #6060756
3.7 out of 5 Customer Rating
You last purchased this on
 
Mapa Professional

Trilites® M Size Neoprene and Rubber Glove

  • Fast #
  • Part #M994927
  • Item #6060756
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Trilites®
Color Finish Name:
Purple
Glove Size:
M
Length:
10 in
Material:
Rubber
Material Type:
Nitrile, Neoprene
Reusable:
Yes
Thickness:
0.006 in