This product requires certification to purchase.

XL Size Neoprene Lined Glove

You last purchased this on
 
Mapa Professional

XL Size Neoprene Lined Glove

  • Fast #
  • Part #M334949
  • Item #421175
  • Manufacturer Part #334949
5 out of 5 Customer Rating
You last purchased this on
 
Mapa Professional

XL Size Neoprene Lined Glove

  • Fast #
  • Part #M334949
  • Item #421175
  • Manufacturer Part #334949
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black, Blue
Glove Size:
XL
Length:
12 in
Material:
Rubber
Material Type:
Neoprene