1/3 hp 1725 RPM 115V Blower Motor
1/3 hp 1725 RPM 115V Blower Motor
Product Details
Specifications
- AMP:
- 5.5
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Motor Enclosure:
- Open Drip Proof (ODP)
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 0.25 kW