This product requires certification to purchase.

Facial Tissue in White

You last purchased this on
 
Marcal

Facial Tissue in White

  • Fast #
  • Part #MRC2930
  • Item #4441149
  • Manufacturer Part #2930
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Marcal

Facial Tissue in White

  • Fast #
  • Part #MRC2930
  • Item #4441149
  • Manufacturer Part #2930
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 30
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hypoallergenic
  • 100% recycled and sustainable
  • Whitened without chlorine bleach
  • Hypoallergenic, crafted without added fragrances so it’s clean on skin
  • Soft yet absorbent 2-ply design
  • Marcal provides all the comforts from home in your work/office space
  • Continuous feed, sheets measure 7.25?x 7.9? unfolded
  • Built for high traffic areas
  • Perforated and embossed for added strength
  • Meets or exceeds EPA comprehensive procurement guidelines for post-consumer / recycled content
  • Requires Certification

Specifications

Color Finish Name:
White
EPA Compliant:
Yes
Length:
7-1/4 in
Material:
Recycled Paper
Width:
7-9/10 in