This product requires certification to purchase.

2 in. Plastic Strapping in Black

You last purchased this on
 
Marine Rigging

2 in. Plastic Strapping in Black

  • Fast #
  • Part #MAR5025
  • Item #5024931
  • Manufacturer Part #5025
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Marine Rigging

2 in. Plastic Strapping in Black

  • Fast #
  • Part #MAR5025
  • Item #5024931
  • Manufacturer Part #5025
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Industrial Equipment
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic
Material Type:
Polyester
Product Type:
Webbing Strap
Width:
2 in