This product requires certification to purchase.

*MARIPO *VIBRAC 66X36 BATH AP

You last purchased this on
 

Mariposa® *MARIPO *VIBRAC 66X36 BATH AP

  • Fast #
  • Part #K1224-VBLAW-96
  • Item #4626390
  • Manufacturer Part #1224-VBLAW-96
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

Mariposa® *MARIPO *VIBRAC 66X36 BATH AP

  • Fast #
  • Part #K1224-VBLAW-96
  • Item #4626390
  • Manufacturer Part #1224-VBLAW-96
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Vibracoustic® calms and soothes with sound vibration technology
  • Six concealed speakers send sound waves through the water to gently massage the body
  • Four original instrumental compositions offer different levels of relaxation
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Customize your experience with the high-resolution color touch screen
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Hourglass shape adds style and elegance to your bathroom
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Hourglass in Rectangle
CARB OTC LEED Compliant:
No
Collection:
Mariposa®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Left
GSA Approved:
No
Height:
21-1/4 in
IAPMO Listed:
No
Installation Type:
Alcove
Length:
66 in
Material:
Acrylic
Width:
36 in