*MARIPO *VIBRAC 66X36 BATH AP
Mariposa® *MARIPO *VIBRAC 66X36 BATH AP
Product Details
Product Details
- Vibracoustic® calms and soothes with sound vibration technology
- Six concealed speakers send sound waves through the water to gently massage the body
- Four original instrumental compositions offer different levels of relaxation
- Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
- Customize your experience with the high-resolution color touch screen
- Fully adjustable volume above and below the water
- Functions as a hydrotherapy bath when full of water and a stereo system when empty
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
- Three heat settings allow you to customize the surface temperature
- Hourglass shape adds style and elegance to your bathroom
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Hourglass in Rectangle
- CARB OTC LEED Compliant:
- No
- Collection:
- Mariposa®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 21-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 66 in
- Material:
- Acrylic
- Width:
- 36 in