This product requires certification to purchase.

MARJIESCOPE WALL SCONCETHE MARJORIE SKOURAS COLLECTION

You last purchased this on
 

MARJIESCOPE WALL SCONCETHE MARJORIE SKOURAS COLLECTION

  • Fast #
  • Part #C50000051
  • Item #7313622
  • Manufacturer Part #5000-0051
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

MARJIESCOPE WALL SCONCETHE MARJORIE SKOURAS COLLECTION

  • Fast #
  • Part #C50000051
  • Item #7313622
  • Manufacturer Part #5000-0051
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • With concentric circles of faceted glass framed by metal in an antique brass finish, the MarjieScope Wall Sconce will be a focal point regardless of where it is placed
  • This is due to the powerfully designed prism of optic crystal the light source shines through and the reflection of the illumination off the warm tones of the metal
  • This sconce is in our Marjorie Skouras Collection and is certified for damp locations
  • Requires Certification

Specifications

Color Finish Name:
Antique Brass
Depth:
6 in
Height:
10 in
Material:
Metal, Brass, Prism Optic Crystal
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
9-1/2 in