5 in. Standard Shower Kit
5 in. Standard Shower Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 16-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- IAPMO Listed:
- No
- Width:
- 5 in