4 x 1 in. Chalk Marker in White
4 x 1 in. Chalk Marker in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Smooth marking formula for fast marking on any surface
- 7 colors available
- Finer texture for richer color and more visible marks
Specifications
- Application:
- Surfaces
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1 in
- Diameter:
- 1 in
- GSA Approved:
- No
- Height:
- 4-1/4 in
- Length:
- 4 in
- Material:
- Chalk
- Origin:
- Domestic
- Product Type:
- Marker
- Tool Type:
- Marker
- Weight:
- 0.065 lb
- Width:
- 1 in