This product requires certification to purchase.

7 in. Wood Carpenter Pencil in Grey

You last purchased this on
 
Markal®

7 in. Wood Carpenter Pencil in Grey

  • Fast #
  • Part #L96928
  • Item #2033906
  • Manufacturer Part #96928
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Markal®

7 in. Wood Carpenter Pencil in Grey

  • Fast #
  • Part #L96928
  • Item #2033906
  • Manufacturer Part #96928
5 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 72 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 10 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Economical pencil for clean, accurate marks on wood, concrete and other surfaces
  • Flat marker design prevents rolling on work tables
  • Available in soft, medium, and hard lead to fit the surface needs
  • Length: 7" (17.8 cm)
  • Requires Certification

Documents


Specifications

Application:
Surfaces
Color Finish Name:
Grey
Depth:
5/8 in
Height:
3/8 in
Length:
7 in
Material:
Wood
Product Type:
Pencil
Weight:
0.025 lb
Width:
7 in