#15 Marker in Blue
Dura-Ink® #15 Marker in Blue
Frequently Purchased Together
Product Details
Product Details
- Industrial-strength ink is smear- and water-resistant for longer lasting marks
- Extra-tough tip will not spread or mush
- Durable plastic barrel reduces breakage on the jobsite or in-plant
- Built-in clip-cap stores conveniently on back and prevents marker from rolling off work surfaces
- Xylene-free ink eliminates health concerns
- Mark Size: 1/16" (1.5mm)
Specifications
- Application:
- Surfaces
- Collection:
- Dura-Ink®
- Color Finish Name:
- Blue
- Depth:
- 5/8 in
- Diameter:
- 1/8 in
- Height:
- 5/8 in
- Length:
- 5-1/2 in
- Material:
- Ink
- Product Type:
- Marker
- Temperature Range:
- -50 to 150° F (-46 to 66° C)
- Tool Type:
- Marker
- Width:
- 5-1/2 in