Broad Chisel Marker in Blue
Dura-Ink® Broad Chisel Marker in Blue
Frequently Purchased Together
Product Details
Product Details
- The versatile, broad chisel tip produces both extra-large or medium-sized marks
- Industrial grade tip will not spread or mush
- Jumbo ink supply for greater marking mileage
- Xylene-free ink eliminates health concerns
- Mark size: 3/8" or 5/8" (9.5 mm or 16 mm)
Specifications
- Application:
- Surfaces
- Collection:
- Dura-Ink®
- Color Finish Name:
- Blue
- Depth:
- 6-1/4 in
- Height:
- 1 in
- Length:
- 6-1/4 in
- Material:
- Ink
- Product Type:
- Marker
- Temperature Range:
- -50 to 150° F (-46 to 66° C)
- Tool Type:
- Marker
- Width:
- 1 in