This product requires certification to purchase.

General Purpose China Paint Marker in White

Markal®

General Purpose China Paint Marker in White

  • Fast #
  • Part #L96010
  • Item #3158898
  • Manufacturer Part #96010
3.9 out of 5 Customer Rating
Brand image
Markal®

General Purpose China Paint Marker in White

  • Fast #
  • Part #L96010
  • Item #3158898
  • Manufacturer Part #96010
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low-cost, general purpose marker for smooth writing on most surfaces
  • Moisture-resistant marker, can be used effectively in most climates
  • No sharpening required; pull string and unwrap paper
  • High-visibility colors for instant identification
  • Requires Certification

Documents


Specifications

Application:
Surfaces
Color Finish Name:
White
Depth:
3/8 in
Height:
3/8 in
Material:
Paint
Maximum Temperature:
400
Product Type:
Marker
Tool Type:
Marker
UPC:
048615960104
Width:
6-1/2 in