4-5/8 x 1/2 in. Clay Crayon in Blue
4-5/8 x 1/2 in. Clay Crayon in Blue
Product Details
Product Details
- Known in construction trades as "keel" or layout chalk
- Clay-based formula provides longer marking mileage
- Special harder formula allows for superior marking in hot climates
- Marking range: -20°F to 150°F (-29°C to 66°C)
Specifications
- Application:
- Concrete, Construction, Metal, Plastic, Rubber, Stone, Wood
- Color Finish Name:
- Blue
- Depth:
- 5/8 in
- Height:
- 4-119/200 in
- Length:
- 4-5/8 in
- Material:
- Clay
- Product Type:
- Crayon
- Temperature Range:
- -20 to 150 Deg F (-29 to 66 Deg C)
- Tool Type:
- Marker
- Width:
- 547/1000 in