This product requires certification to purchase.

Ball Tube Marker in White

You last purchased this on
 
Markal®

Markal® Stylmark® Ball Tube Marker in White

  • Fast #
  • Part #L96652
  • Item #3158816
  • Manufacturer Part #96652
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Markal®

Markal® Stylmark® Ball Tube Marker in White

  • Fast #
  • Part #L96652
  • Item #3158816
  • Manufacturer Part #96652
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3mm marking size
  • Durable steel ball tip marks with indelible paint on smooth or rough surfaces
  • Steel ball tip is resistant to very rough surfaces for long marking life
  • 11 bold, bright paint colors are weather-, water-, and UV-resistant
  • Unique paint designed to not drip on vertical or overhead surfaces
  • Marking range -20°C to 70°C
  • Mark temperature resistance: 200°C
  • Requires Certification

Specifications

Application:
Surfaces
Collection:
Markal® Stylmark®
Color Finish Name:
White
Depth:
6-1/4 in
Height:
1-1/4 in
Material:
Plastic
Maximum Temperature:
158
Product Type:
Marker
Tool Type:
Paint Marker
Width:
1-1/4 in