This product requires certification to purchase.

Lumber Crayon in Yellow

You last purchased this on
 
Markal®

Pro-EX® Lumber Crayon in Yellow

  • Fast #
  • Part #L80381
  • Item #1969403
  • Manufacturer Part #80381
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Markal®

Pro-EX® Lumber Crayon in Yellow

  • Fast #
  • Part #L80381
  • Item #1969403
  • Manufacturer Part #80381
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144 Pallet: 10080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stronger formula for reduced breakage and longer marking life
  • Superior performance on wet, frozen, or treated wood
  • Clay-based formula for smooth, fast marking
  • Marking range: -20°F to 150°F (-29°C to 66°C)
  • Requires Certification

Specifications

Application:
Surfaces
Collection:
Pro-EX®
Color Finish Name:
Yellow
Depth:
5/8 in
Height:
4-5/8 in
Length:
4-5/8 in
Material:
Wax
Maximum Temperature:
150
Product Type:
Marker
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Temperature Range:
-20 to 150° F (-29 to 66° C)
Tool Type:
Marker
Width:
5/8 in