5-1/4 in. Fiber Marker in White
Pro-Line® 5-1/4 in. Fiber Marker in White
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Specially formulated paint resists running or spreading on wet or damp surfaces to leave permanent, highly-visible marks
- Xylene-free paint reduces user health risks for a safer marking tool
- Low in V.O.C. s and will not contribute to ground-level ozone
- Metal barrel and fiber tip provide durability for longer marking life
- Marking range: -50°F to 150°F (-46°C to 66°C)
- Made in U.S.A.
- Order in Multiples of 12
Specifications
- Application:
- Surfaces
- Collection:
- Pro-Line®
- Color Finish Name:
- White
- Depth:
- 5-1/4 in
- Height:
- 3/4 in
- Length:
- 5-1/4 in
- Material:
- Fiber
- Maximum Temperature:
- 150
- Product Type:
- Marker
- Temperature Range:
- -50 to 150 Deg F (-46 to 66 Deg C)
- Tool Type:
- Paint Marker
- Width:
- 3/4 in