High Arc Performance Paint Marker in Light Green
Pro-Line® High Arc Performance Paint Marker in Light Green
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Unique paint formula resists spreading and dries quickly through oily surfaces to leave precise, permanent marks
- Xylene-free paint reduces user health risks
- Durable metal barrel and nib reduce breakage for longer marking life
- Easy-to-grip clip-cap allows for convenient pocket storage
- Marking range: -50°F to 150°F (-46°C to 66°C)
- Made in U.S.A.
Specifications
- Application:
- Surfaces
- Collection:
- Pro-Line®
- Color Finish Name:
- Light Green
- Depth:
- 7/8 in
- Height:
- 7/8 in
- Length:
- 5-3/4 in
- Material:
- Paint
- Maximum Temperature:
- 150
- Product Type:
- Marker
- Temperature Range:
- -50 to 150° F (-46 to 66° C)
- Tool Type:
- Paint Marker
- Width:
- 5-3/4 in