This product requires certification to purchase.

High Arc Performance Paint Marker in Purple

You last purchased this on
 
Markal®

Pro-Line® High Arc Performance Paint Marker in Purple

  • Fast #
  • Part #L96974
  • Item #3794156
  • Manufacturer Part #96974
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Markal®

Pro-Line® High Arc Performance Paint Marker in Purple

  • Fast #
  • Part #L96974
  • Item #3794156
  • Manufacturer Part #96974
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Purple Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Unique paint formula resists spreading and dries quickly through oily surfaces to leave precise, permanent marks
  • Xylene-free paint reduces user health risks
  • Durable metal barrel and nib reduce breakage for longer marking life
  • Easy-to-grip clip-cap allows for convenient pocket storage
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Made in U.S.A.
  • Requires Certification

Specifications

Application:
Surfaces
Collection:
Pro-Line®
Color Finish Name:
Purple
Depth:
7/8 in
Height:
7/8 in
Length:
5-3/4 in
Material:
Paint
Maximum Temperature:
150
Product Type:
Marker
Temperature Range:
-50 to 150° F (-46 to 66° C)
Tool Type:
Paint Marker
Width:
5-3/4 in