This product requires certification to purchase.

Liquid Paint Marker for Wet Surface Marking in Black

You last purchased this on
 
Markal®

Pro-Line® Liquid Paint Marker for Wet Surface Marking in Black

  • Fast #
  • Part #L96933
  • Item #4480861
  • Manufacturer Part #96933
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Markal®

Pro-Line® Liquid Paint Marker for Wet Surface Marking in Black

  • Fast #
  • Part #L96933
  • Item #4480861
  • Manufacturer Part #96933
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48 Pallet: 144
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Specially formulated paint resists running or spreading on wet or damp surfaces to leave permanent, highly-visible marks
  • Xylene-free paint reduces user health risks and makes for a safer marking tool
  • Low in V.O.C. s and will not contribute to ground-level ozone
  • Metal barrel and fiber tip provide durability for longer marking life
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Made in the U.S.A
  • Requires Certification

Documents


Specifications

Application:
Surfaces
Collection:
Pro-Line®
Color Finish Name:
Black
Depth:
5-1/4 in
Height:
3/4 in
Material:
Metal
Maximum Temperature:
150
Product Type:
Marker
Temperature Range:
-50 to 150 Deg F (-46 to 66 Deg C)
Tool Type:
Paint Marker
Width:
3/4 in