Mini Marker with Twist-up Holder in Yellow
Quik Stik® Mini Marker with Twist-up Holder in Yellow
Frequently Purchased Together
Product Details
Product Details
- Marks dry within 5 minutes on wet, oily, dry, and rough surfaces
- Quick-drying marks allow for immediate handling without smearing
- Easy-to-hold, recyclable paperboard holder protects Paint Stik for maximum use
- Offered in 2 sizes: standard 11/16" (17 mm) and fine size 3/8" (9.5 mm)
- Marking range: -50°F to 150°F (-46°C to 66°C)
- Made in U.S.A.
- Marking range: 0°F to 392°F (-18°C to 200°C)
Specifications
- Application:
- Surfaces
- Collection:
- Quik Stik®
- Color Finish Name:
- Yellow
- Depth:
- 4-1/2 in
- Diameter:
- 3/8 in
- Height:
- 1/2 in
- Length:
- 4-1/2 in
- Material:
- Paint
- Maximum Temperature:
- 392
- Product Type:
- Marker
- Temperature Range:
- -50 to 150° F (-46 to 66° C)
- Tool Type:
- Paint Marker
- Width:
- 1/2 in