5-3/4 in. Paint Marker in White
Valve Action® 5-3/4 in. Paint Marker in White
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 24 Pallet: 2000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 14 standard and 4 fluorescent colors for improved mark identification, quality control, and parts inspection
- Fast-drying, permanent paint for immediate handling reduces work downtime
- Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A.
- Dura-Nib medium bullet tip resists wear to provide long marking life
- Durable metal barrel and clip-cap reduce breakage and store easily in pocket
- Marking range: -50°F to 150°F (-46°C to 66°C)
Documents
Specifications
- Application:
- Surfaces
- Collection:
- Valve Action®
- Color Finish Name:
- White
- Depth:
- 3 in
- Height:
- 1 in
- Length:
- 5-3/4 in
- Material:
- Paint
- Maximum Temperature:
- 150
- Product Type:
- Marker
- Temperature Range:
- -50 to 150 Deg F (-46 to 66 Deg C)
- Tool Type:
- Paint Marker
- Width:
- 9 in